Zoro Homepage

Bench Buffer, Finishing Wheel Dia. 8"

  • Mfr # IBG-8VSB

  • Zoro # G4813133


product price: $650.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1/2"
Finishing Function
Buffing
Max. RPM
900-3600
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBG-8VSB
Zoro #
G4813133
UPC #
731325705164
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1/2"
Arbor Hole Size
5/8"
Exhaust Port Size
2-1/2"
Finishing Wheel Diameter
8"
Overall Height
10 9/16 in
Overall Length
23 1/2 in
Arbor Size
5/8 in
Overall Width
8 in
For Min. Wheel Dia.
8 in
Power Cord Length
6 ft
Base Footprint -Width
9 1/2 in
Wheel Diameter
8 in
For Wheel Diameter - Maximum
8 in
For Wheel Diameter - Minimum
8 in
Mounting Holes - Diameter
7/16 in
Arbor Diameter
5/8 in
Power Cord - Wire Size
16 AWG
Base Footprint -Depth
8 1/16 in
Wheel Flange Diameter
3 3/8 in

Details

Item
Bench Buffer
Finishing Function
Buffing
Max. RPM
900-3600
Phase
Single
Amps
7/3.5
Standards
CSA/CUS Certified
Voltage
115/230V
HP
1
Includes
Buffing Wheels
Wheels Center-Center
18-3/4"
Light
No
Wheel Material
Half-Spiral Sewn; Spiral Sewn; Woven Cotton
Dust Collection
No
Hz
60
Features
Brake Resistor for Rapid Wheel Stoppage, Rubber Mounts
Power Source
Corded Electric
Switch Type
Tact Switch
Max. Motor Speed
3,600 RPM
Base Material
Cast Iron
Lights Included
No
Application
Buffing
Model Number
IBG-8VSB
Min. Motor Speed
900 RPM
Frequency
60 Hz
Dust Management
No Dust Management
Bearing Type
Ball Bearing
Horsepower
1 hp
Endshield Material
Aluminum
Tool Weight
40 lb
Current
3.5 A, 7 A
Sound Level
75 dB
Motor Type
Totally Enclosed Fan-Cooled
Mounting Holes - Center to Center Distance
8 1/2 in
Includes Dust Management
No Dust Management
Manufacturer Warranty
2 yr
Motor Speed - Minimum
900 RPM
Motor Speed - Maximum
3,600 RPM
Arbor Material
Steel
End Shield Material
Aluminum
Power Cord - NEMA Plug Configuration
5-15P
Motor Housing Material
Sheet Metal
Number of Speed Settings
Variable
Power Cord - Number of Wires
3
Includes Lights
Light not Included
Arbor Thread
5/8"

Description

Bench Buffer, Horsepower 1 hp, For Max. Wheel Dia. 8 in, For Min. Wheel Dia. 8 in, Overall Length 23 1/2 in, Overall Width 8 in, Dust Management No Dust Management, Tool Weight 40 lb, Application Buffing, Arbor Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.