Zoro Homepage

Bench Drill Press, Belt, 15", 3/4 HP, 120V

  • Mfr # JDP-15B

  • Zoro # G3983948


product price: $1,711.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDP-15B
Zoro #
G3983948
UPC #
731325424263
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Width
17 in
Quill Dia.
1 7/8 in
Overall Height
42 1/2 in
Base Size
18 in x 11-3/8 in
Column Dia.
2 7/8 in
Overall Depth
27 in
Table Slot Size
1/2 in
Table Width
17 in
Table Slot Width
5/8 in
Quill Diameter
1 7/8 in
Maximum Spindle-to-Base Height
26 3/4 in
Maximum Spindle-to-Table Height
18 5/16 in
Overall Length
27 in
Maximum Overall Height
43 7/8 in
Base Width
11 3/8 in
Table Length
12 1/2 in
Base Length
18 in
Column Diameter
2 3/4 in
Cord Length
6 ft

Description

Bench Drill Press, Primary Material Application Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 in, Spindle-to-Column Distance 7 1/2 in, Horsepower 3/4 hp, Voltage 115/230V AC, Spindle Taper MT2, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 7/8 in, Drilling Capacity in Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.