Zoro Homepage

Bench Grinder, 10 In., 1725 RPM

  • Mfr # 577103

  • Zoro # G4404337


product price: $881.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577103
Zoro #
G4404337
UPC #
662755105524
Country of Origin
China

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
For Max. Wheel Thickness
1 in
Wheel Width
1"
Overall Height
15 in
Wheel Dia.
10"
Exhaust Port Size
2-1/2"
Finishing Wheel Diameter
10"
Arbor Size
1 in
Overall Length
25 in
Overall Width
16 in
Dust Collection Port Size
2 1/2 in
Cord Length
6 ft
Arbor Diameter
1 in
Power Cord Length
6 ft
For Wheel Diameter - Maximum
10 in
Wheel Diameter
10 in
For Wheel Thickness - Maximum
1 in

Description

Bench Grinder, For Max. Wheel Dia. 10 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 24/46, Arbor Size 1 in, Dust Management Yes, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.