Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, 12 in Max. Wheel Dia, 2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit

  • Mfr # 578012

  • Zoro # G4054200


product price: $1,992.89
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

For Max. Wheel Dia.
12 in
Finishing Wheel Width
2"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578012
Zoro #
G4054200
UPC #
731325242645
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
12 in
Finishing Wheel Width
2"
Arbor Hole Size
1-1/4"
For Max. Wheel Thickness
2 in
Overall Height
18 in
Wheel Width
2"
Arbor Size
1 1/4 in
Wheel Dia.
12"
Finishing Wheel Diameter
12"
Overall Length
27 in
Exhaust Port Size
2-1/2"
Overall Width
18 in
Dust Collection Port Size
2 1/2 in
Cord Length
6 ft
Power Cord Length
6 ft
Base Footprint -Width
10 in
For Wheel Thickness - Maximum
2 in
Base Footprint -Depth
9 3/4 in
For Wheel Diameter - Maximum
12 in
Wheel Flange Diameter
4 1/8 in
Arbor Diameter
1 1/4 in
Wheel Diameter
12 in
Mounting Holes - Diameter
7/16 in
Power Cord - Wire Size
14 AWG

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
10
Standards
CSA/CUS Certified, OSHA Compliant
Grinding Wheel Grit
36/60
Voltage
230V
HP
2
No Load RPM
1720
Wheels Center-Center
8-3/4"
Grit
36 and 60
Hz
60
Includes
Adjustable Safety Shields, Adjustable Tool Rests, Fine and Coarse Vitrified Grinding Wheels, Single Dust Chute, Wheel Dresser
Dust Collection
Yes
Wheel Material
Aluminum Oxide
Light
No
Features
Pre-Drilled Bases for Stand or Work Bench Mounting
Lights Included
No
Duty
Heavy Duty
Max. Wheel Speed
1,800 RPM
Frequency
60 Hz
Sound Level
80 dB
Current
12 A
Horsepower
2 hp
Bearing Type
Sealed Bearing
Housing Material
Cast Iron
Wheel Distance
8 3/4 in
Switch Type
Push Button
Application
Grinding
Dust Management
Yes
Includes Lights
Light Not Included
Motor Speed - Minimum
1,800 RPM
Tool Weight
176 lb
Eye Shield Material
Polycarbonate
Motor Speed - Maximum
1,800 RPM
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Motor Type
Capacitor Start
Base Material
Cast Iron
Includes Dust Management
No Dust Management
Tool Rest Material
Cast Iron
Motor Housing Material
Cast Iron
Number of Speed Settings
1
Minimum Extraction Volume
350 cfm
Arbor Material
Steel
Power Cord - Number of Wires
3

Description

Bench Grinder, For Max. Wheel Dia. 12 in, For Max. Wheel Thickness 2 in, Grinding Wheel Grit 36/60, Arbor Size 1 1/4 in, Dust Management Yes, Lights Included No, Application Grinding, Bearing Type Sealed Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.