Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder with Stand, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 24/46 Grinding Wheel Grit

  • Mfr # 577103K

  • Zoro # G4327246


product price: $1,153.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577103K
Zoro #
G4327246
UPC #
731325376869
Country of Origin
China

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
For Max. Wheel Thickness
1 in
Overall Length
24 1/2 in
Finishing Wheel Diameter
10"
Overall Height
12 1/2 in
Wheel Dia.
10"
Exhaust Port Size
2-1/2"
Arbor Size
1 in
Wheel Width
1"
Overall Width
13 in
Dust Collection Port Size
2 1/2 in
Wheel Diameter
10 in
Arbor Diameter
1 in
For Wheel Thickness - Maximum
1 in
For Wheel Diameter - Maximum
10 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
Amps
3.1
Standards
CSA Certified, UL Listed
Grinding Wheel Grit
24/46
Voltage
115V
HP
1-1/2
Dust Collection
No
Includes
Adjustable Tool Rests, Drill Bit Sharpening Plate, Eye Shield, Fine and Coarse Vitrified Grinding Wheels, Magnified Lens, Mfr. No. JPS-2A Stand, Spark Guards, Wheel Guards
No Load RPM
1725
Wheel Material
Aluminum Oxide
Hz
60
Light
No
Wheels Center-Center
11-1/2"
Grit
60 and 120
Features
Cast Iron Wheel Guards and Dust Vents, Large Eye Shields with Quick Adjustment, One-Piece Quick-Adjusting Spark Guards, Rubber Mounts
Wattage
745 W
Current
10 A
Horsepower
1 hp
Application
Grinding
Switch Type
Toggle
Max. Wheel Speed
1,725 RPM
Lights Included
No
Dust Management
No Dust Management
Frequency
60 Hz
Housing Material
Cast Iron
Bearing Type
Ball Bearing
Wheel Distance
11 1/2 in
Tool Weight
119 lb
Includes Lights
Light Not Included
Power Cord - Number of Wires
3
Motor Speed - Minimum
1,750 RPM
Motor Housing Material
Cast Iron
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Includes Dust Management
No Dust Management
Number of Speed Settings
1
Motor Speed - Maximum
1,725 RPM

Description

Bench Grinder with Stand, For Max. Wheel Dia. 10 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 24/46, Arbor Size 1 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.