Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, 19 in L x 12-1/2 in W, 115V, 1 HP

  • Mfr # 577102K

  • Zoro # G4327255


product price: $720.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577102K
Zoro #
G4327255
UPC #
731325376852
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Overall Height
12 1/2 in
Wheel Width
1"
Wheel Dia.
8"
Overall Length
19 in
Finishing Wheel Diameter
8"
Exhaust Port Size
2"
Arbor Size
5/8 in
Overall Width
10 in
Dust Collection Port Size
2 in
For Wheel Thickness - Maximum
1 in
For Wheel Diameter - Maximum
8 in
Arbor Diameter
5/8 in
Wheel Diameter
8 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
12
Standards
UL Listed
Grinding Wheel Grit
36/60
Voltage
115V
HP
1
Light
No
Includes
Fine and Coarse Vitrified Grinding Wheels, Stand
Hz
60
Wheel Material
Aluminum Oxide
No Load RPM
3450
Dust Collection
Yes
Grit
36 and 60
Features
Adjustable Tool Rests, Cast Iron Wheel Guards and Dust Vents, Large Quick-Adjustment Eye Shields, One-Piece Quick-Adjusting Spark Guards, Rubber Mounts
Frequency
60 Hz
Horsepower
1 hp
Application
Grinding
Max. Wheel Speed
3,450 RPM
Current
8 A
Lights Included
No
Dust Management
Yes
Bearing Type
Ball Bearing
Includes Dust Management
No Dust Management
Power Cord - Number of Wires
3
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Includes Lights
Light Not Included
Tool Weight
60 lb
Number of Speed Settings
1
Wattage
420 W
Motor Speed - Maximum
3,450 RPM
Motor Speed - Minimum
3,450 RPM

Description

Bench Grinder with Stand, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Arbor Size 5/8 in, Dust Management Yes, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.