Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, 24 in L x 16 in W, 115V, 1-1/2 HP

  • Mfr # 578010

  • Zoro # G4054219


product price: $998.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
1720
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578010
Zoro #
G4054219
UPC #
731325242638
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
For Max. Wheel Thickness
1 in
Wheel Width
1"
Overall Length
24 in
Wheel Dia.
10"
Arbor Size
1 in
Overall Height
16 in
Finishing Wheel Diameter
10"
Exhaust Port Size
2-1/2"
Overall Width
16 3/4 in
Cord Length
6 ft
Dust Collection Port Size
2 1/2 in
Base Footprint -Depth
9 3/4 in
Power Cord Length
6 ft
Arbor Diameter
1 in
Wheel Flange Diameter
4 1/8 in
For Wheel Diameter - Maximum
10 in
Base Footprint -Width
10 in
Wheel Diameter
10 in
Mounting Holes - Diameter
7/16 in
Power Cord - Wire Size
16 AWG
For Wheel Thickness - Maximum
1 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
1720
Phase
Single
Amps
10
Standards
CSA/CUS Certified, OSHA Compliant
Grinding Wheel Grit
36/60
Voltage
115V
HP
1-1/2
Dust Collection
No
Hz
60
Wheel Material
Aluminum Oxide
No Load RPM
1720
Grit
36 and 60
Light
No
Includes
Adjustable Safety Shields, Adjustable Tool Rests, Dust Chute, Fine and Coarse Vitrified Grinding Wheels, Wheel Dresser
Wheels Center-Center
8-3/4"
Features
Pre-Drilled Bases for Stand or Work Bench Mounting
Lights Included
No
Application
Grinding
Housing Material
Cast Iron
Horsepower
1 1/2 hp
Dust Management
No Dust Management
Current
7.5 A, 15 A
Sound Level
75 dB
Wheel Distance
8 3/4 in
Frequency
60 Hz
Duty
Heavy Duty
Max. Wheel Speed
1,800 RPM
Bearing Type
Sealed Bearing
Switch Type
Toggle
Motor Speed - Maximum
1,800 RPM
Tool Rest Material
Cast Iron
Includes Lights
Light Not Included
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Tool Weight
113 lb
Arbor Material
Steel
Power Cord - Number of Wires
3
Includes Dust Management
No Dust Management
Eye Shield Material
Polycarbonate
Motor Speed - Minimum
1,800 RPM
Base Material
Cast Iron
Minimum Extraction Volume
350 cfm
Number of Speed Settings
1
Motor Housing Material
Cast Iron
Motor Type
Capacitor Start

Description

Bench Grinder, For Max. Wheel Dia. 10 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Arbor Size 1 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Sealed Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.