Bench Grinder, 6 x 3/4, 1/2 HP
Mfr # 577101
Zoro # G4404321
product price: $311.99
/ea
Free Shipping & Returns
Key Features
For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
577101
Zoro #
G4404321
UPC #
731325516814
Country of Origin
Taiwan, Province of China
Dimensions
For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
For Max. Wheel Thickness
3/4 in
Wheel Width
3/4"
Finishing Wheel Diameter
6"
Overall Height
9 in
Overall Length
17 in
Arbor Size
1/2 in
Exhaust Port Size
1-1/2"
Wheel Dia.
6"
Overall Width
10 in
Dust Collection Port Size
2 1/2 in
Cord Length
6 ft
For Wheel Thickness - Maximum
3/4 in
Wheel Diameter
6 in
Power Cord Length
6 ft
For Wheel Diameter - Maximum
6 in
Arbor Diameter
1/2 in
Description
Bench Grinder, For Max. Wheel Dia. 6 in, For Max. Wheel Thickness 3/4 in, Grinding Wheel Grit 36/60, Arbor Size 1/2 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.