Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, Finishing Wheel Dia. 8"

  • Mfr # IBG-8VS

  • Zoro # G4773139


product price: $806.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1/2"
Finishing Function
Buffing, Grinding
Max. RPM
3600
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBG-8VS
Zoro #
G4773139
UPC #
731325698398
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1/2"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Finishing Wheel Diameter
8"
Overall Length
21 1/8 in
Overall Height
13 7/8 in
Exhaust Port Size
2"
Arbor Size
5/8 in
Overall Width
13 13/16 in
Cord Length
6 ft
Dust Collection Port Size
2 1/2 in
Wheel Diameter
8 in
Wheel Flange Diameter
3 3/8 in
Power Cord - Wire Size
16 AWG
Mounting Holes - Diameter
7/16 in
Arbor Diameter
5/8 in
Power Cord Length
6 ft
Base Footprint -Width
9 1/2 in
For Wheel Diameter - Maximum
8 in
For Wheel Thickness - Maximum
1 in
Base Footprint -Depth
8 1/16 in

Details

Item
Bench Grinder
Finishing Function
Buffing, Grinding
Max. RPM
3600
Phase
Single
Amps
11/5.5
Standards
CSA/CUS Certified
Grinding Wheel Grit
36/60
Voltage
115/230V
HP
1
Wheel Material
Aluminum Oxide
Light
No
Grit
36 and 60
Dust Collection
No
Wheels Center-Center
18"
Hz
60
Includes
(2) Grinding Wheels, Adjustable Tool Rests, Large Eye Safety Shields, Outlet Collection Hose, Wheel Dresser, Wheel Guards
Features
Adjustable Cast Iron Tool Rests, Brake Resistor for Rapid Wheel Stoppage, Cast Iron Wheel Guards, Rubber Mounts, Variable Speed for Wide RPM Range
Housing Material
Cast Iron
Wheel Distance
8 1/2 in
Dust Management
Dust Management Included
Speed Setting
Variable Speed
Bearing Type
Ball Bearing
Horsepower
1 hp
Lights Included
No
Switch Type
Tact Switch
Sound Level
75 dB
Frequency
60 Hz
Current
3.5 A, 7 A
Min. Wheel Speed
900 RPM
Application
Grinding
Max. Wheel Speed
3,600 RPM
Tool Weight
66 lb
Motor Speed - Minimum
900 RPM
Power Cord - NEMA Plug Configuration
5-15P
Includes Dust Management
Dust Management Included
Base Material
Cast Iron
Arbor Material
Steel
Eye Shield Material
Polycarbonate
Minimum Extraction Volume
350 cfm
Power Cord - Number of Wires
3
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Includes Lights
Light Not Included
Number of Speed Settings
Variable
Motor Speed - Maximum
3,600 RPM
Motor Housing Material
Cast Iron
Power Cord Designation
SJT
Tool Rest Material
Cast Iron

Description

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Speed Setting Variable Speed, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.