Bench Grinder Shield, Polycarb, 5-45/64"
- Mfr # JBG8A-59A
- Zoro # G0641956
product price:Â
$
71.75
/ea
Key Features
For Use With
JBG-6A, JBG-8A
Construction
Metal, Polycarbonate
Height (In.)
1-45/64
Includes
(2) Shields, Mounting Hardware
Length (In.)
5 45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBG8A-59A
- Zoro #
- G0641956
- UPC #
- 731325075823
- Country of Origin
- Taiwan, Province of China
- Item
- Bench Grinder Shield
- For Use With
- JBG-6A, JBG-8A
- Construction
- Metal, Polycarbonate
- Includes
- (2) Shields, Mounting Hardware
- Function
- Safety Shield
- Accessory Type
- Eye Shield
- Material - Machining
- Polycarbonate
- Compatible with Product Type
- Bench Grinders
- Guard Mobility
- Fixed
- Compatible Product Type
- Grinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Guard Shape
- Flat
- For Use with Mfr Model Number
- JBG-8A
- Shield Material
- Polycarbonate
- Compatible with Manufacturer Model Number
- JBG-8A
- Compatible Manufacturer Part Number
- JBG-8A
- Compatible with Mfr. Model No.
- JBG-8A
- Compatible Manufacturer Model Number
- JBG-8A
- For Use With Mfr. Model Number
- JBG-8A
- Compatible with Manufacturer Model No.
- JBG-8A
- Compatible Pump Manufacturer Part Number
- JBG-8A
- Compatible Mfr. Model Number
- JBG-8A
- For Manufacturer Part Number
- JBG-8A
- Compatible with Mfr. Model Number
- JBG-8A
Dimensions
- Height (In.)
- 1-45/64
- Length (In.)
- 5 45/64 in
- Face Width (In.)
- 4.4
- Overall Length
- 5 45/64 in
- Overall Height
- 1 3/4 in
- Face Width
- 4.4 in
- Face Height
- 1 45/64 in
- Overall Width
- 4 3/8 in
- Compatible Disc Size
- 8 in
Description
Bench Grinder Shield, Overall Length 5 45/64 in, Overall Width 4 3/8 in, Overall Height 1 3/4 in, Shield Material Polycarbonate, Compatible with Product Type Bench Grinders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.