Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder Stand, 20inLx33inW, Metal

  • Mfr # 578173

  • Zoro # G4054185


product price: $452.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Jet Industrial Grinders 10 in and Greater, Mfr. No. IBG-8 in /10 in /12 in
Construction
Metal
Length (In.)
20
Height (In.)
33
Function
Stand for Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578173
Zoro #
G4054185
UPC #
731325355147
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
20
Height (In.)
33
Overall Length
33 in
Overall Height
20 in
Overall Width
17 in

Details

Item
Bench Grinder Stand
For Use With
All Jet Industrial Grinders 10 in and Greater, Mfr. No. IBG-8 in /10 in /12 in
Construction
Metal
Function
Stand for Grinder
Includes
Extra Large Water Pot
Features
Fits all Industrial Grinders 8" and up, Fits all Square Wheel Grinders
Application
Support Bench Grinders
Compatible with Product Type
Bench Grinders
Body Material
Heavy-Gauge Metal
Weight
108 lb
Compatible Product Type
Grinders, JET Square Wheel Grinders
For Use with Mfr Model Number
IBG-8
Compatible with Manufacturer Model Number
IBG-8
Compatible Manufacturer Part Number
IBG-8
Compatible with Mfr. Model No.
IBG-8
Compatible Manufacturer Model Number
IBG-8
For Use With Mfr. Model Number
IBG-8
Compatible with Manufacturer Model No.
IBG-8
Compatible Pump Manufacturer Part Number
IBG-8
Compatible Mfr. Model Number
IBG-8

Description

Bench Grinder Stand, Compatible with Product Type Bench Grinders, Overall Height 20 in, Application Support Bench Grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.