Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Mortiser, 1/2 HP, 120V, 1/2" Cap.

  • Mfr # 708580

  • Zoro # G5725027


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Features
(2) Hinged Side Doors for Access to the Chuck, Column is Reversible for Mortising Larger Stock, Long Multi-Position Handle, Quick Adjust Depth Stop, Rack and Pinion Head Adjustment, Removable On/Off Toggle Switch, Three Jaw Drill Chuck
Includes
3/4 in Chisel Bushing, 5/8 in Chisel Bushing, Chuck Key
Hz
60
Overall Depth
12 3/16 in
Amps
6.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708580
Zoro #
G5725027
UPC #
662755139536
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
12 3/16 in
Bushing Dia.
5/8", 3/4"
Chisel Shank Diameter
5/8 in, 3/4 in
Overall Width
7 5/8 in
Chuck Size
3/8 in
Base Size
7-5/8 in x 12-3/16 in
Overall Height
30 in
Fence Size
1-9/16 in x 13-3/4 in
Table Size
7-5/8 in x 12-3/16 in
Table Length
13 1/2 in
Table Width
6 in
Base Length
12 3/16 in
Compatible Bushing Size
5/8 in, 3/4 in
Cord Length
6 ft
Fence Height
1 9/16 in
Base Width
7 5/8 in
Fence Length
13 3/4 in

Details

Item
Bench Mortising Machine
Features
(2) Hinged Side Doors for Access to the Chuck, Column is Reversible for Mortising Larger Stock, Long Multi-Position Handle, Quick Adjust Depth Stop, Rack and Pinion Head Adjustment, Removable On/Off Toggle Switch, Three Jaw Drill Chuck
Includes
3/4 in Chisel Bushing, 5/8 in Chisel Bushing, Chuck Key
Hz
60
Amps
6.0
Voltage
115V AC
Chisel Center to Fence
3 1/2 in
Phase
Single-Phase
Cross Travel
None
Chisel Stroke
4 3/4 in
Longitudinal Travel
None
Motor HP
1/2 hp
Head Stroke
4 3/4 in
Chisel Capacity
1/2 in
Table Tilt Angle
Non-Tilting
Spindle Speed
1,725 RPM
Cross Table Travel
None
Current
6 A
Plug Type
Three-Prong
Horsepower
0.5 hp
Power Source
Corded
Kit Contents
Bare Tool
Tool Weight
44 lb

Description

Bench Mortising Machine, Power Source Corded, Voltage 115V AC, Phase Single-Phase, Horsepower 0.5 hp, Spindle Speed 1,725 RPM, Chisel Capacity 1/2 in, Chisel Stroke 4 3/4 in, Table Length 13 1/2 in, Table Width 6 in, Table Tilt Angle Non-Tilting, Kit Contents Bare Tool, Includes 3/4 in Chisel Bushing, 5/8 in Chisel Bushing, Chuck Key, Tool Weight 44 lb, Base Length 12 3/16 in, Base Width 7 5/8 in, Chisel Center to Fence 3 1/2 in, Chisel Shank Diameter 5/8 in, 3/4 in, Chuck Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.