Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oscillating Edge Sander, 6'' x 89'' Belt

  • Mfr # OES-689-BLK

  • Zoro # G715575142


product price: $1,869.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Belt Size
6 x 89 in
Voltage
115/230V
Hz
106
Features
Ideal for sanding tasks: JET Black table enhances control, reduces friction
Overall Width (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OES-689-BLK
Zoro #
G715575142
UPC #
19907931980
Country of Origin
China

Dimensions

Belt Size
6 x 89 in
Overall Width (In.)
26 in
Tool Length
56 in
Overall Depth (In.)
26 in
Dust Collection Port Size (In.)
4 in
Recommended Circuit Size (Amps.)
20 A

Details

Voltage
115/230V
Hz
106
Features
Ideal for sanding tasks: JET Black table enhances control, reduces friction
Belt SFPM
4000 FPM
Belt Table Tilt Angle (Deg.)
0-90°
Table Work Surface (In.)
1-3/8 x 10 x 29-1/2 in
For Use With
Wood
Color
White
Dust Collection Minimum CFM Required (CFM)
400 CFM
Tabel Travel
5 in
Belt Speed
540 RPM

Description

OES-689-BLK JET Black Oscillating Edge Sander, 6 x 89 Belt


  • JET Black Performance Coating: Durable coating on the cast iron surface resists corrosion, minimizes friction for easy workpiece movement, and requires no waxing or polishing.
  • Efficient Dust Removal: 4" dust port connects to your dust collection system for efficient dust extraction.
  • Contour Sanding Capability: Adjustable outer drum support table enables precise contour sanding.
  • Durable Steel Fence: Provides strength and longevity for accurate sanding.
  • Easy Table Adjustments: Handwheel allows for precise table positioning up or down.
  • Convenient Belt Replacement: Quick release lever and tracking control dial simplify belt replacement and tracking.
  • Versatile Sanding Head: 90° tilting sanding head for bevels, angles, and flat surfaces.
  • Front Cabinet Storage: Includes hanging hooks for organized sanding belt storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.