Skip to Main Content
customer-service Help
Jet

Butterfly Impact Wrench 3/8In

Jet Butterfly Impact Wrench 3/8In JAT-100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.86
  • Air Inlet: 1/4" npt
  • Blows per Minute: 700
  • Duty: Medium to Heavy Duty
See full product details
This item ships free.
Total: $101.86

Jet #JAT-100 Specifications

  • Air Inlet: 1/4" npt
  • Blows per Minute: 700
  • Duty: Medium to Heavy Duty
  • Free Speed: 12,000 rpm
  • Housing Material: Aluminum
  • Max. Bolt Capacity: 3/8"
  • Max. Torque: 75 ft.-lb.
  • Min. Hose Size: 3/8"
  • Square Drive Size: 3/8"
  • Torque Range: 5 to 50 ft.-lb.
  • Item: Butterfly Impact Wrench 3/8"
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Butterfly Impact Wrench 3/8 In.

Reviews of Jet #JAT-100