Shop JET
See all product information
Create Account
JAT-107, 1/2" Compact Impact Wrench,
- Mfr # JT9-505107
- Zoro # G123648759
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Sound Pressure
98 dBA
Max. Torque
500 ft.lbs
Working Torque
25-300 Ft-Lbs
Min. Hose Size
3/8 in
Air Inlet
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT9-505107
- Zoro #
- G123648759
- UPC #
- 731325476040
- Country of Origin
- Taiwan, Province of China
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 4.29 in
- Square Drive Size
- 1/2 in
Details
- Sound Pressure
- 98 dBA
- Max. Torque
- 500 ft.lbs
- Working Torque
- 25-300 Ft-Lbs
- Air Inlet
- 1/4 in
- Sound Power
- 87 dBA
- Blows per Minute
- 1,573 bpm
- Vibration Value
- 4.9 m/s²
- CFM @ Full Load
- 5 CFM
- Free Speed
- 10,000 rpm
Description
The Jet JAT-107 1/2'' Square Drive Impact Wrench combines power in a small compact package. Made to get into those tight spots, it delivers 500 ft.lbs. of torque to help you get your job done once you get in there. This tool is great for general repair in tight areas, general maintenance, and assembly work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.