Zoro Homepage

Cart, 34 in Overall L

  • Mfr # 141013

  • Zoro # G110927423


product price: $205.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
34 in
Overall Width
17 in
Load Capacity
550 lb
Handle Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141013
Zoro #
G110927423
UPC #
731325775440
Country of Origin
China

Dimensions

Overall Height
32 1/2 in
Overall Length
34 in
Overall Width
17 in
Caster Wheel Width
1 in
Shelf Width
17 in
Caster Wheel Dia.
5 in
Top Shelf Height
32 1/2 in
Shelf Length
34 in

Details

Load Capacity
550 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Shelf Color
Gray
Distance Between Shelves
19 5/8 in
Assembled/Unassembled
Unassembled
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyeurethane

Description

Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 550 lb, Shelf Length 34 in, Shelf Width 17 in, Top Shelf Height 32 1/2 in, Distance Between Shelves 19 5/8 in, Handle Type Flat, Caster Wheel/Tread Material Polyeurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.