Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, 39-3/4 in Overall L

  • Mfr # 140019

  • Zoro # G310927452


product price: $311.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/2 in
Overall Length
39 3/4 in
Overall Width
17 in
Load Capacity
500 lb
Handle Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140019
Zoro #
G310927452
UPC #
662755891830
Country of Origin
China

Dimensions

Overall Height
33 1/2 in
Overall Length
39 3/4 in
Overall Width
17 in
Top Shelf Height
33 1/2 in
Shelf Length
37 2/5 in
Shelf Width
25 1/2 in
Caster Wheel Width
1 in
Caster Wheel Dia.
5 in

Details

Load Capacity
500 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Leg Material
Steel
Shelf Material
Steel
Distance Between Shelves
19 2/3 in
Leg Color
Gray
Assembled/Unassembled
Unassembled
Shelf Color
Gray
Handle Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyeurethane
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped

Description

Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 2/5 in, Shelf Width 25 1/2 in, Top Shelf Height 33 1/2 in, Distance Between Shelves 19 2/3 in, Handle Type Flat, Caster Wheel/Tread Material Polyeurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.