Cold Saw Blade, 9 In. Dia., 180 Teeth
Mfr # 579000
Zoro # G2331944
product price: $261.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. J-F225 Cold Saw
Cutting Depth
3-1/2"
Diamond Knockout
Diamond Knockout Not Included
Plate Thickness
0.078 in
Blade Type
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579000
Zoro #
G2331944
UPC #
662755455049
Country of Origin
Germany
Dimensions
Cutting Depth
3-1/2"
Plate Thickness
0.078 in
Blade Dia.
9 in
Overall Diameter
9 in
Overall Thickness
0.08 in
Details
Item
Circular Saw Blade
Number of Teeth
180
For Use With
Mfr. No. J-F225 Cold Saw
Diamond Knockout
Diamond Knockout Not Included
Blade Type
Metal Cutting
Tip Material
Steel
For Use With Saw Type
Cold Saws
Kerf
0.078"
Arbor Hole
1-1/4"
Application
Metal Cutting
Hook Angle
15 Degrees
Primary Saw Application
Metal
Max. RPM
7000
Tooth Grind
ATB
Compatible Product Type
Cold Saws
Product Type
Circular Saw Blade
Description
Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 180, Tip Material Steel, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws, Blade Type Metal Cutting, Plate Thickness 0.078 in, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.