Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Saw, Cast Iron, 115V, 11 In Dia

  • Mfr # 414228

  • Zoro # G3463035


product price: $3,917.70
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Blade Dia.
11 in
Includes
1-1/2HP, 115V, 1PH Motor, Heavy Duty Cast Iron Frame Base, Cast Dual Pivot Saw Head, Hardened and Ground Worm and Wheel Gear Box, (2) Speed, 1.3 Gal. Coolant Tank Capacity, Casted Blade Cover
Arbor Size
1 1/4 in
Guard Type
Drop Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414228
Zoro #
G3463035
UPC #
731325266139
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
11 in
Arbor Size
1 1/4 in
Blade Dia. - English
10 in
Blade Dia. - Metric
275 mm

Details

Item
Cold Saw
Voltage
115V AC
Includes
1-1/2HP, 115V, 1PH Motor, Heavy Duty Cast Iron Frame Base, Cast Dual Pivot Saw Head, Hardened and Ground Worm and Wheel Gear Box, (2) Speed, 1.3 Gal. Coolant Tank Capacity, Casted Blade Cover
Guard Type
Drop Down
Application
Metal Working
Pivoting Fence Angle
45 Degrees
Handle Type
Trigger
Corded/Cordless
Corded
No Load RPM
54 RPM
Material
Cast Iron
Corded/Banded
Corded
Tool Weight
360 lb
Amps
13 A
Cutting Capacity
3 2/7 in
Hz
60
HP
1.5 hp
Phase
Single
Round Cut Capacity @ 45 Deg.
3 1/4 in
Blade Mounting Holes
2/11/63
Cutting Blade Type
Cold Saw Blade
Square Cut Capacity @ 45 Deg.
2-3/16 sq in
Current
12 A, 24 A
Power Source
Corded
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Arbor Shape
Round
Horsepower
1.5
Metal Saw Type
Cold Saw
Square Cut Capacity @ 0 Deg.
2-1/2 sq in
Series
CS-275
Round Cut Capacity @ 0 Deg.
3 1/4 in
Blade Speed
54 RPM
Material Feed
Manual

Description

Cold Saw, Power Source Corded, Series CS-275, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 254 mm, Blade Dia. - English 10 in, Blade Mounting Holes 2/11/63, Blade Speed 54 RPM, Current 12 A, 24 A, Horsepower 1.5, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 1/4 in, Round Cut Capacity @ 45 Deg. 3 1/4 in, Square Cut Capacity @ 0 Deg. 2-1/2 sq in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.