Zoro Homepage

Collection Bags, 1-11/16ftLx23-5/8inH, PK5

  • Mfr # 717511

  • Zoro # G4327237


product price: $36.69
/pk 5, $7.34/ea

Key Features

For Use With
JCDC-2, JCDC-3, Mfr. No. JCDC-1.5
Overall Dia. (In.)
19 11/16 in
Filter Rating (Microns)
2 micron
Type
Dust Extraction
Overall Height (In.)
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717511
Zoro #
G4327237
UPC #
731325451467
Country of Origin
Taiwan, Province of China

Dimensions

Overall Dia. (In.)
19 11/16 in
Overall Height (In.)
23 5/8 in
Length (Ft.)
1 3/4 ft
Overall Height
23 5/8 in
Overall Length
1 3/4 ft
Overall Dia.
19.69 in

Details

Item
Wood Dust Collector Cartridge Filter Collector Bag
For Use With
JCDC-2, JCDC-3, Mfr. No. JCDC-1.5
Filter Rating (Microns)
2 micron
Type
Dust Extraction

Description

Wood Dust Collector Cartridge Filter Collector Bag, Filter Type Collector Bag, Filter Height Not Applicable, Overall Dia. 19.69 in, Overall Height 23 5/8 in, Compatible with Grainger Part Number 48RJ32, 48RJ33, 48RJ34, 52HR88, Compatible with Manufacturer Model Number JCDC-1.5, JCDC-2, JCDC-3, Overall Length 1 3/4 ft, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.