Zoro Homepage

Collection Bags, 2-1/4ftLx27-9/16inH, PK5

  • Mfr # 717516

  • Zoro # G4327228


product price: $36.99
/pk 5, $7.40/ea

Key Features

For Use With
Mfr. No. JCDC-1.5
Type
Dust Extraction
Overall Dia. (In.)
26 in
Filter Rating (Microns)
2 micron
Length (Ft.)
2 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717516
Zoro #
G4327228
UPC #
731325451436
Country of Origin
Taiwan, Province of China

Dimensions

Overall Dia. (In.)
26 in
Length (Ft.)
2 1/4 ft
Overall Height (In.)
27 9/16 in
Overall Height
27 9/16 in
Overall Dia.
26 in
Overall Length
2 1/4 ft

Details

Item
Wood Dust Collector Drum Collector Bag
For Use With
Mfr. No. JCDC-1.5
Type
Dust Extraction
Filter Rating (Microns)
2 micron

Description

Wood Dust Collector Drum Collector Bag, Filter Type Drum Collector Bag, Filter Height Not Applicable, Overall Dia. 26 in, Overall Height 27 9/16 in, Compatible with Grainger Part Number 48RJ32, Compatible with Manufacturer Model Number 717515, Overall Length 2 1/4 ft, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.