Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection Bags, 20 In., PK5

  • Mfr # 709563

  • Zoro # G8527111


product price: $36.99
/pk 5, $7.40/ea

Key Features

For Use With
Jet Dust Collector
Overall Height (In.)
2 in
Overall Dia. (In.)
20 in
Overall Depth (In.)
11 in
Overall Width (In.)
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709563
Zoro #
G8527111
UPC #
19907631880
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
2 in
Overall Dia. (In.)
20 in
Overall Depth (In.)
11 in
Overall Width (In.)
9 1/4 in
Overall Width
9 1/4 in
Overall Height
2 in
Overall Dia.
20 in

Details

Item
Wood Dust Collector Lower Bag
For Use With
Jet Dust Collector

Description

Wood Dust Collector Lower Bag, Filter Type Collector Bag, Filter Height Not Applicable, Overall Dia. 20 in, Overall Height 2 in, Compatible with Grainger Part Number 29YR50, 36VE29, 36VE30, 42W940, Compatible with Manufacturer Model Number 708658K, 708659K, 710702K, 710704K, Overall Width 9 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.