Coolant Pump, 1/8 hp, 115/230V AC
- Mfr # 7020
- Zoro # G9220484
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
HP
1/8 hp
Phase
Single
Voltage
115V AC, 230V AC
Max. Immersion Depth (In.)
15 in
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7020
- Zoro #
- G9220484
- UPC #
- 731325073256
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Immersion Depth (In.)
- 15 in
- Height (In.)
- 7 1/2 in
- Width (In.)
- 6 1/2 in
- Length (In.)
- 13 in
- Overall Width
- 6.5 in
- Overall Height
- 7.5 in
- Overall Length
- 13 in
- Immersion Depth (Maximum)
- 15 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Coolant Pump
- HP
- 1/8 hp
- Phase
- Single
- Voltage
- 115V AC, 230V AC
- Body Material
- Metal
- RPM
- 3,400 RPM
- Amps
- 0.5/0.25
- Type
- Centrifugal Coolant
- For Use With
- Mfr. No. J-7020
- Application
- Metalworking
- Nameplate Voltage
- 115/230V AC
- Maximum RPM
- 3,400 RPM
- Pump Housing Material
- Metal
- Horsepower
- 1/8 hp
Description
Coolant Pump, Nameplate Voltage 115/230V AC, Phase Single, Horsepower 1/8 hp, Immersion Depth (Maximum) 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.