Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Planer, 230V, Single-Phase, 5 hp

  • Mfr # JT1-1374

  • Zoro # G814772855


product price: $7,158.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Material
Cast Iron
Overall Depth
26 in
Cutter Speed
5,000 RPM
Planer Type
Floor
Maximum Material Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT1-1374
Zoro #
G814772855
UPC #
19907932000
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
26 in
Maximum Material Width
20 in
Dust Port Diameter
5 in
Overall Height
41 3/8 in
Maximum Material Length
6 3/4 in
Overall Width
36 5/8 in
Blade Length
15 mm
Table Length
25 3/4 in
Blade Thickness
2 1/2 mm
Head Diameter
3 1/4 in
Maximum Material Height
8 in
Table Width
20 in
Blade Width
15 mm
Cord Length
25 ft
Maximum Planer Depth of Cut
1/8 in

Details

Item
Corded Planer
Material
Cast Iron
Cutter Speed
5,000 RPM
Planer Type
Floor
Planer Feed Rate
16/20 fpm
Maximum Speed
5,000 RPM
Digital Readout Scale
Inch
Phase
Single-Phase
Power Source
Corded
Number of Blades
68
Number of Speeds
2
Current
20 A
Cutter Type
Helical Head
Dust Collection
Bag Included
Horsepower
5 hp
Voltage
230V AC

Description

Corded Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Single-Phase, Horsepower 5 hp, Maximum Material Width 20 in, Maximum Material Height 8 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 16/20 fpm, Cutter Type Helical Head, Number of Blades 68, Blade Length 15 mm, Blade Thickness 2 1/2 mm, Blade Width 15 mm, Cord Length 25 ft, Cutter Speed 5,000 RPM, Digital Readout Scale Inch, Dust Collection Bag Included, Dust Port Diameter 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.