Zoro Homepage

Disc Sander, 12 In, 1-1/2 HP, 1960 RPM

  • Mfr # 414602

  • Zoro # G2274212


product price: $2,343.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1960
Corded/Cordless
Corded
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414602
Zoro #
G2274212
UPC #
19907213000
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Dust Collection Port Size (In.)
4
Platen Size (In.)
18-1/2 x 5
Overall Depth (In.)
29 in
Disc Table Size (In.)
12 x 16-3/8
Overall Height (In.)
43 in
Overall Width (In.)
17 in
Tool Length
29 in
Tool Height
42 3/4 in
Table Working Length
16 3/8 in
Disc Table Length
16 3/8 in
Tool Width
17 in
Table Working Width
12 in
Maximum Disc Diameter
12 in
Disc Table Width
12 in
Dust Collection Port Size
4 in

Description

Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Voltage 115/230V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Maximum Disc Diameter 12 in, Maximum Disc Speed 1,960 RPM, Speed Settings Fixed, Disc Table Width 12 in, Disc Table Length 16 3/8 in, Dust Collection Port Size 4 in, Current 2 A, Features Scale Shows Exact Degree of Table Tilt, Cast Iron Slotted Table, Includes Miter Gauge, Stand, Maximum Disc Table Tilt-In Angle 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.