Zoro Homepage

Disc Sander, 3 hp, 53 in

  • Mfr # 577011

  • Zoro # G9878653


product price: $4,555.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

HP
3 hp
Disc Dia. (In.)
20 in
Disc Speed (RPM)
1725
Corded/Cordless
Corded
Voltage
440V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577011
Zoro #
G9878653
UPC #
662756093684
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
20 in
Overall Width (In.)
28 in
Dust Collection Port Size (In.)
3
Overall Depth (In.)
30 in
Overall Height (In.)
53 in
Disc Table Size (In.)
27-1/2 X 10-1/2
Tool Length
30 in
Tool Width
27 1/2 in
Disc Table Width
10 1/2 in
Maximum Disc Diameter
20 in
Table Working Width
10 1/2 in
Dust Collection Port Size
3 in
Tool Height
53 in
Disc Table Length
27 1/2 in
Table Working Length
27 1/2 in

Description

Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Voltage 440V, Phase Three-Phase, Horsepower 3 hp, Mounting Location Floor Standing, Maximum Disc Diameter 20 in, Maximum Disc Speed 1,725 RPM, Speed Settings Fixed, Disc Table Width 10 1/2 in, Disc Table Length 27 1/2 in, Dust Collection Port Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.