Zoro Homepage

Drill Press, Belt Drive Type, 115V, Corded

  • Mfr # JWDP-12

  • Zoro # G2541170


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Belt
Swing
12 in
Voltage
115V AC
Motor HP
1/2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDP-12
Zoro #
G2541170
UPC #
731325455885
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Table Slot Size
5/8 in
Overall Height
12 13/64 in
Column Dia.
2 1/2 in
Overall Depth
29 45/64 in
Base Size
10 in x 16-1/8 in
Overall Width
19 29/32 in
Column Diameter
2 1/2 in
Overall Length
29 3/4 in
Table Width
9 1/2 in
Maximum Spindle-to-Base Height
23 3/8 in
Maximum Overall Height
12 1/4 in
Table Slot Width
5/8 in
Maximum Spindle-to-Table Height
17 in
Quill Diameter
1 5/8 in
Base Length
10 in
Table Length
9 1/2 in
Base Width
16 1/8 in

Details

Item
Bench Drill Press
Drive Type
Belt
Swing
12 in
Voltage
115V AC
Motor HP
1/2 hp
Number of Speeds
Variable
Capacity Steel
Not Specified
Spindle Speed
530 to 3100 rpm
Number of T-Slots
4
Corded/Cordless
Corded
Spindle Travel
3 1/8 in
Drilling Capacity Wood
Not Specified
Amps AC
5.0
Corded/Banded
Corded
Max. Spindle To Base
3 1/8 in
Capacity Cast Iron
Not Specified
Tilting Angle
45 Degrees
Table Work Surface
9-1/2 in x 9-1/2 in
Spindle Taper
2MT
Hz
60
Power Down Feed Included
No
Includes
Arbor, Drift Key, Keyed Chuck
Phase
Single-Phase
Spindle to Table
17 in
Tool Weight
85 lb
Application
Drilling
Table Slot
Yes
Drilling Capacity in Wood
2 in
Coolant System
No
Chuck Capacity
5/8 in
Drill Press Type
Benchtop
Primary Material Application
Metal, Wood
Drilling Capacity in Steel
1/2 in
Minimum Spindle Speed
530 RPM
Guard Included
No
Power Source
Corded
Spindle-to-Column Distance
10 1/2 in
Speed Control
Variable
Current
5 A
Speed Adjustment
Mechanical Variable Speed Drive System
Number of Spindle Speeds
Variable
Table Tilt
45 Degrees Left and Right
Radial Arm
No
Speed Range
530 to 3,100 RPM
Table Shape
Square
Maximum Spindle Speed
3,100 RPM
Drill Press Application
Drilling
Chuck Style
Keyed
Horsepower
1/2 hp

Description

Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Mechanical Variable Speed Drive System, Swing 12 in, Spindle-to-Column Distance 10 1/2 in, Horsepower 1/2 hp, Voltage 115V AC, Spindle Taper 2MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 5/8 in, Drilling Capacity in Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.