Zoro Homepage

Dust Collector, 1-1/2 HP, 75 dBA

  • Mfr # 414700

  • Zoro # G4404355


product price: $2,495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
490 cfm
Operating Velocity Range (FPM)
5,610 fpm
HP
1 1/2 hp
Phase
Single
Amps AC
15 to 7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414700
Zoro #
G4404355
UPC #
731325513394
Country of Origin
Taiwan, Province of China

Dimensions

Hose Dia. (In.)
3 in
Overall Width
31 1/2 in
Power Cord Length
6 ft
Overall Height
31 1/2 in
Main Inlet Diameter
4 in
Adaptor Inlet Diameter
2 in
Overall Length
30 1/2 in

Details

Item
Dust Collector
Max. Flow (CFM)
490 cfm
Operating Velocity Range (FPM)
5,610 fpm
HP
1 1/2 hp
Phase
Single
Amps AC
15 to 7.5 A
dBA
75 dBA
Includes
19TH39
Voltage
115/230V AC
Filter Efficiency - Outer
99% @ 5 micron
Amperage
15.0 A / 7.5 A
Number of Adaptor Inlets
1
Sound Rating - Maximum
75 dB @ 5 ft
Air Flow - Maximum
490 cfm
Frequency
60 Hz
Velocity - Maximum
5,610 fpm
Nameplate Voltage
115/230V AC

Description

Dust Collector, Product Type Metal Dust Collector, Mounting Type Mobile, Nameplate Voltage 115/230V AC, Air Flow - Maximum 490 cfm, Filter Efficiency - Outer 99 Percent @ 5 micron, Main Inlet Diameter 4 in, Number of Adaptor Inlets 1, Adaptor Inlet Diameter 2 in, Sound Rating - Maximum 75 dB @ 5 ft, Amperage 15.0 A / 7.5 A, Frequency 60 Hz, HP 1 1/2 hp, Includes 19TH39, Overall Height 31 1/2 in, Overall Length 30 1/2 in, Overall Width 31 1/2 in, Phase Single, Power Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.