Zoro Homepage

Dust Collector, 1-1/2 HP, 75 to 80 dBA

  • Mfr # 708659K

  • Zoro # G2485458


product price: $1,267.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
1,100 cfm
Operating Velocity Range (FPM)
8,464 fpm
Static Pressure Range (In.)
10.5
HP
1 1/2 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708659K
Zoro #
G2485458
UPC #
731325175318
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
22 1/2 in
Overall Height (In.)
72 in
Depth (In.)
37 in
Height (In.)
39 in
Hose Dia. (In.)
6 in
Impeller Dia. (In.)
11
Overall Width (In.)
22 1/2 in
Overall Depth (In.)
37 in
Overall Width
22 1/2 in
Overall Height
72 in
Overall Length
37 in
Adaptor Inlet Diameter
4 in
Main Inlet Diameter
6 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 115/230V AC, Air Flow - Maximum 1,100 cfm, Filter Efficiency 86 Percent of 1 micron particles; 98 Percent of 2 micron particles, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 5.3 cu ft, Sound Rating - Maximum 80 dBA, Amperage 11.0 / 5.5 A, HP 1 1/2 hp, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.