Zoro Homepage

Dust Collector, 115V, 3.5 Amps AC

  • Mfr # 708642CK

  • Zoro # G2436561


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (CFM)
650 cfm
Operating Velocity Range (FPM)
6,300 fpm
Static Pressure Range (In.)
6.5
HP
1 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708642CK
Zoro #
G2436561
UPC #
662755985492
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
23 in
Width (In.)
14 in
Hose Dia. (In.)
4 in
Overall Height (In.)
61 in
Drum Dia. (In.)
14 in
Impeller Dia. (In.)
9 1/2 in
Overall Depth (In.)
27 in
Height (In.)
61 in
Overall Width (In.)
14 in
Overall Height
61 in
Overall Width
14 in
Lower Collector Diameter
14 in
Overall Length
23 in
Main Inlet Diameter
4 in
Lower Collector Height
23 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 115V AC, Air Flow - Maximum 650 cfm, Filter Efficiency 1 micron, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Bag, Lower Collector Capacity 2.1 cu ft, Sound Rating - Maximum 70 dBA, Amperage 11.0 / 5.5 A, Frequency 60 Hz, HP 1 hp, Includes Canister Filter Kit, Lower Collector Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.