Zoro Homepage

Dust Collector, 2HP 3PH 230/460V,

  • Mfr # 710704K

  • Zoro # G1937980


product price: $1,384.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Air Flow - Maximum
1,200 cfm
Lower Collector Type
Bag
Filter Efficiency
96% of 30 micron particles
Adaptor Inlet Diameter
4 in
Number of Adaptor Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710704K
Zoro #
G1937980
UPC #
731325175370
Country of Origin
Taiwan, Province of China

Dimensions

Adaptor Inlet Diameter
4 in
Main Inlet Diameter
6 in

Details

Item
Wood Dust Collector
Air Flow - Maximum
1,200 cfm
Lower Collector Type
Bag
Filter Efficiency
96% of 30 micron particles
Number of Adaptor Inlets
2
Lower Collector Capacity
5.3 cu ft
Sound Rating - Maximum
80 dBA
Dust Collector Type
Single-Stage
Nameplate Voltage
230/460V AC

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 230/460V AC, Air Flow - Maximum 1,200 cfm, Filter Efficiency 96 Percent of 30 micron particles, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 5.3 cu ft, Sound Rating - Maximum 80 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.