Zoro Homepage

Dust Collector, 3HP, 66 gal., 230V

  • Mfr # 717530K

  • Zoro # G4054079


product price: $3,436.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
1,963 cfm
Operating Velocity Range (FPM)
5,609 fpm
Static Pressure Range (In.)
2.0
HP
3 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717530K
Zoro #
G4054079
UPC #
731325428964
Country of Origin
Taiwan, Province of China

Dimensions

Hose Dia. (In.)
4 in
Drum Dia. (In.)
24-7/16
Overall Height (In.)
88 in
Height (In.)
31 7/8 in
Depth (In.)
38 3/8 in
Overall Depth (In.)
30 in
Width (In.)
57 in
Impeller Dia. (In.)
15
Overall Width (In.)
57 in
Overall Height
88 in
Overall Width
57 in
Adaptor Inlet Diameter
4 in
Overall Length
38 3/8 in
Main Inlet Diameter
8 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Cyclone, Filter Type Cartridge, Nameplate Voltage 230V AC, Air Flow - Maximum 1,963 cfm, Filter Efficiency 99 Percent of 2 micron particles; 86 Percent of 1 micron particles, Main Inlet Diameter 8 in, Number of Adaptor Inlets 3, Adaptor Inlet Diameter 4 in, Lower Collector Type Drum, Lower Collector Capacity 66 gal, Sound Rating - Maximum 76 dBA, Amperage 13.0 A, Frequency 60 Hz, HP 3 hp, Overall Height 88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.