Dust Collector, Canister, 115/230V
Mfr # 708658K
Zoro # G2670626
product price: $954.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Max. Flow (CFM)
1,100 cfm
Operating Velocity Range (FPM)
8,464 fpm
Static Pressure Range (In.)
10.5
HP
1 1/2 hp
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708658K
Zoro #
G2670626
UPC #
19907142997
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
79 in
Width (In.)
22 1/2 in
Depth (In.)
37 in
Overall Width (In.)
22 1/2 in
Max. Hose Length (Ft.)
5.83 ft
Height (In.)
79 in
Cord Length
6 ft
Impeller Dia. (In.)
11 in
Overall Depth (In.)
37 in
Hose Dia. (In.)
6 in
Power Cord Length
6 ft
Overall Width
22 1/2 in
Overall Height
79 in
Adaptor Inlet Diameter
4 in
Main Inlet Diameter
6 in
Overall Length
37 in
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 115/230V AC, Air Flow - Maximum 1,100 cfm, Filter Efficiency 98 Percent of 5 micron particles; 92 Percent of 3 micron; 74 Percent of 1 micron, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 5.3 cu ft, Sound Rating - Maximum 80 dBA, Amperage 11.0 / 5.5 A, Frequency 60 Hz, HP 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.