Zoro Homepage

Dust Collector, Canister, 2 HP

  • Mfr # 710702K

  • Zoro # G3462770


product price: $1,198.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
1,200 cfm
Operating Velocity Range (FPM)
13,745 fpm
Static Pressure Range (In.)
11.5
HP
2 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710702K
Zoro #
G3462770
UPC #
19907142850
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
37 1/2 in
Overall Width (In.)
22 1/2 in
Impeller Dia. (In.)
12
Overall Depth (In.)
37 1/2 in
Overall Height (In.)
39 in
Width (In.)
22 1/2 in
Height (In.)
39 in
Hose Dia. (In.)
6 in
Cord Length
6 ft
Max. Hose Length (Ft.)
5.83
Power Cord Length
6 ft
Overall Width
22 1/2 in
Overall Height
39 in
Overall Length
37 1/2 in
Adaptor Inlet Diameter
4 in
Main Inlet Diameter
6 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 230V AC, Air Flow - Maximum 1,200 cfm, Filter Efficiency 86 Percent of 1 micron particles; 98 Percent of 2 micron particles, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 5.3 cu ft, Sound Rating - Maximum 80 dBA, Amperage 8.0 A, Frequency 60 Hz, HP 2 hp, Overall Height 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.