Electric Chain Hoist 1P 10ft, 1/2Ton, 1/2 ton, 10 ft., 115/230V (Discontinued)
- Mfr # 1/2SS-1C-10
- Zoro # G4286619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1/2SS-1C-10
Zoro #
G4286619
UPC #
662755119170
Country of Origin
China
Details
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft.
Lift Speed
19 fpm
Load Capacity
1/2 ton
Motor HP
7/8
Phase
1
Standards
ANSI/ASME B30.16 and HST-1
Voltage
115/230V
Fits Brand
JET
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist 1P 10ft,1/2Ton
Description
Electric Chain Hoist 1P 10ft,1/2Ton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.