Zoro Homepage
This item is Discontinued.
Jet Electric Chain Hoist 1P 10ft Lift, 2-Ton, 2 ton, 15 ft., 115/230V 2SS-1C-15

Electric Chain Hoist 1P 10ft Lift, 2-Ton, 2 ton, 15 ft., 115/230V (Discontinued)

  • Mfr # 2SS-1C-15
  • Zoro # G4286497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SS-1C-15
Zoro #
G4286497
UPC #
662755906183
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft.
Lift Speed
9 fpm
Load Capacity
2 ton
Motor HP
1-3/4
Phase
1
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
115/230V
Fits Brand
JET
Item
Electric Chain Hoist 1P 10ft Lift,2-Ton
Trolley Configuration
Hook Mounted

Description

Electric Chain Hoist 1P 10ft Lift,2-Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.