Shop JET
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Chain Hoist, 2 ton, 15 ft Lift
- Mfr # 231500
- Zoro # G1939767
product price:Â
$
3,933.99
/ea
Key Features
Electric Hoist Item
Chain Hoist
Lift Speed
12 fpm
Load Capacity
2 ton
Motor HP
2 1/7 hp
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231500
- Zoro #
- G1939767
- UPC #
- 662755906336
- Country of Origin
- China
- Electric Hoist Item
- Chain Hoist
- Hoist Lift
- 15 ft
- Lift Speed
- 12 fpm
- Load Capacity
- 2 ton
- Motor HP
- 2 1/7 hp
- Phase
- 3
- Standards
- ANSI / ASME B30.16 and HST-1 standards
- Voltage
- 230V, 460V
- Fits Brand
- JET
- Item
- 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460
Description
2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.