This item is Discontinued.

Jet Electric Chain Hoist 3P 15ft Lift, 1-Ton, 1 ton, 20 ft., 460V 1SS-3C-20

Electric Chain Hoist 3P 15ft Lift, 1-Ton, 1 ton, 20 ft., 460V (Discontinued)

  • Mfr # 1SS-3C-20
  • Zoro # G4286515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SS-3C-20
Zoro #
G4286515
UPC #
662755906305
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft.
Lift Speed
24 fpm
Load Capacity
1 ton
Motor HP
2-1/7
Phase
3
Standards
ANSI/ASME B30.16 and HST-1
Voltage
460V
Fits Brand
JET
Item
Electric Chain Hoist 3P 15ft Lift,1-Ton
Trolley Configuration
Hook Mounted

Description

Electric Chain Hoist 3P 15ft Lift,1-Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.