Zoro Homepage
This item is Discontinued.
Jet Electric Chain Hoist 3P 15ft Lift, 3-Ton, 3 ton, 15 ft., 230/460V 3SS-3C-15

Electric Chain Hoist 3P 15ft Lift, 3-Ton, 3 ton, 15 ft., 230/460V (Discontinued)

  • Mfr # 3SS-3C-15
  • Zoro # G4286390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SS-3C-15
Zoro #
G4286390
UPC #
662755906367
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft.
Lift Speed
8 fpm
Load Capacity
3 ton
Motor HP
2-1/7
Phase
3
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
230/460V
Fits Brand
JET
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist 3P 15ft Lift,3-Ton

Description

Electric Chain Hoist 3P 15ft Lift,3-Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.