This item is Discontinued.

Jet Electric Chain Hoist 3P 20ft, 1/2Ton, 1/2 ton, 20 ft., 460V 1/2SS-3C-20

Electric Chain Hoist 3P 20ft, 1/2Ton, 1/2 ton, 20 ft., 460V (Discontinued)

  • Mfr # 1/2SS-3C-20
  • Zoro # G4286567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2SS-3C-20
Zoro #
G4286567
UPC #
662755906275
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft.
Lift Speed
31 fpm
Load Capacity
1/2 ton
Motor HP
1-1/5
Phase
3
Standards
ANSI/ASME B30.16 and HST-1
Voltage
460V
Fits Brand
JET
Item
Electric Chain Hoist 3P 20ft,1/2Ton
Trolley Configuration
Hook Mounted

Description

Electric Chain Hoist 3P 20ft,1/2Ton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.