Band Saw, 230/460V AC V, 3 hp HP

  • Mfr # 891115
  • Zoro # G7470452
product price: 
$
25,062.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230/460V AC
HP
3 hp
Speeds
50 to 5000 sfpm
Max. Thickness of Cut
26"
Miter Capacity
45 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
891115
Zoro #
G7470452
UPC #
731325265613
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
26"
Max. Blade Length
185 1/2 in
Table Dimensions
27 1/2 in x 23 1/2 in
Blade Thickness
0.025 in
Max. Blade Width
1 in
Blade Wheels Dia.
20 in
Min. Blade Length
185 1/2 in
Overall Height
83 1/2 in
Overall Width
32 in
Overall Depth
51 in
Blade Length
15 ft 5 1/2 in
Throat Depth - Vertical
26 in
Fits Chest Size
Variable Speed Drivetrain Allows Operators to Fine Tune The Blade Speed Fast and Easily

Details

Item
Band Saw
Voltage
230/460V AC
HP
3 hp
Speeds
50 to 5000 sfpm
Miter Capacity
45 Degrees
Corded/Banded
Corded
Application
Metal
Corded/Cordless
Corded
Features
Variable Speed Drivetrain Allows Operators to Fine Tune The Blade Speed Fast and Easily
Phase
3
Cutting Angle
10 Degrees Left and 45 Degrees Right
Hz
60 Hz
RPM
1725
Rectangular Cutting Capacity - Horizontal
14 in
Band Saw Operation
Manual
SFPM Range
50 to 5,000 SFPM
Band Saw Type
Vertical
Round Cutting Capacity - Horizontal
14 in
Material Application
Metal
Number of Speed Settings
Continuous
Miter Angle Range
10 Degrees Left to 45 Degrees Right
Current
8.0/4.0A
Power Source
Corded
Variable Speed
Yes
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 14 in, Throat Depth - Vertical 26 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 50 to 5,000 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 15 ft 5 1/2 in, Max. Blade Width 1 in, Power Source Corded, Blade Thickness 0.025 in, Blade Wheels Dia. 20 in, Hz 60 Hz

Ratings & reviews