Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, 9x16,115/230V

  • Mfr # 891050

  • Zoro # G7569791


product price: $8,864.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
6" x 16"
Cutting Capacity Round
9"
Cutting Capacity Square
9 in
Voltage
115/230V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891050
Zoro #
G7569791
UPC #
731325265569
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
16"
Max. Blade Length
128 in
Overall Depth
65 in
Blade Thickness
0.035 in
Overall Height
42 in
Max. Blade Width
1 in
Overall Width
28 in
Min. Blade Length
128 in
Blade Wheels Dia.
14 in
Blade Length
10 ft 8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
6" x 16"
Cutting Capacity Round
9"
Cutting Capacity Square
9 in
Voltage
115/230V AC
HP
1.5 hp
Speeds
53 to 257 sfpm
Miter Capacity
45 Degrees
Features
Stabilizes The Blade for Increased Accuracy and Extends Blade Life, Tungsten Carbide Blade Guides with Precision Bearings
Phase
1
Corded/Cordless
Corded
Application
Metal
Corded/Banded
Corded
RPM
1725
Hz
60 Hz
Number of Speed Settings
Continuous
SFPM Range
53 to 257 SFPM
Band Saw Type
Horizontal
Rectangular Cutting Capacity - Horizontal
6 in x 16 in
Band Saw Operation
Manual
Round Cutting Capacity - Horizontal
9 in
Material Application
Metal
Miter Angle Range
45 Degrees , 90 Degrees
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 6 in x 16 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 53 to 257 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 10 ft 8 in, Max. Blade Width 1 in, Cutting Capacity Square 9 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 14 in, Hz 60 Hz, HP 1.5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.