Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 2,230 V

  • Mfr # 891060

  • Zoro # G7585487


product price: $10,917.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
18" x 3-1/2"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891060
Zoro #
G7585487
UPC #
731325265576
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
18"
Max. Blade Length
132 1/2 in
Overall Height
44 in
Overall Width
30 in
Overall Depth
74 in
Blade Wheels Dia.
14 in
Blade Thickness
0.035 in
Max. Blade Width
1 in
Min. Blade Length
132 1/2 in
Blade Length
11 ft 1/2 in

Details

Item
Band Saw
Cutting Capacity Rectangle
18" x 3-1/2"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
Speeds
53 to 257 sfpm
Miter Capacity
45 Degrees
Features
Stabilizes The Blade for Increased Accuracy and Extends Blade Life, Tungsten Carbide Blade Guides with Precision Bearings
Application
Metal
Hz
60 Hz
Corded/Cordless
Corded
RPM
1725
Phase
1
Corded/Banded
Corded
Rectangular Cutting Capacity - Horizontal
18 in x 3 1/2 in
Material Application
Metal
Round Cutting Capacity - Horizontal
10 in
Miter Angle Range
45 Degrees , 90 Degrees
SFPM Range
53 to 257 SFPM
Number of Speed Settings
Continuous
Band Saw Type
Horizontal
Band Saw Operation
Manual
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 18 in x 3 1/2 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 53 to 257 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 1/2 in, Max. Blade Width 1 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 14 in, Hz 60 Hz, HP 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.