Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 2,230/460 V

  • Mfr # 891070

  • Zoro # G7509065


product price: $17,667.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891070
Zoro #
G7509065
UPC #
731325265583
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
18"
Max. Blade Length
144 in
Max. Blade Width
1 in
Overall Width
40 in
Min. Blade Length
144 in
Overall Depth
85 in
Blade Wheels Dia.
14 in
Blade Thickness
0.035 in
Overall Height
44 in
Blade Length
12 ft

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
2 hp
Speeds
50 to 275 sfpm
Miter Capacity
45 Degrees Left, 60 Degrees Right
RPM
1725
Corded/Cordless
Corded
Phase
3
Corded/Banded
Corded
Application
Metal
Features
Standard Vise; Dual Mitering Allows for Compound Angle Cutting of 60 Degrees Right and 45 Degrees Left
Hz
60 Hz
Band Saw Type
Horizontal
Rectangular Cutting Capacity - Horizontal
10 in x 17 in
SFPM Range
53 to 275 SFPM
Number of Speed Settings
Continuous
Round Cutting Capacity - Horizontal
10 in
Material Application
Metal
Band Saw Operation
Semi-Automatic
Miter Angle Range
45 Degrees Left to 60 Degrees Right
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 17 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 53 to 275 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 12 ft, Max. Blade Width 1 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.