Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Miter Band Saw, 8x13,115/230 V

  • Mfr # 891020

  • Zoro # G7520764


product price: $10,580.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
8" x 13"
Cutting Capacity Round
9"
Cutting Capacity Square
9 in
Voltage
115/230V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891020
Zoro #
G7520764
UPC #
731325265552
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
13"
Max. Blade Length
114 1/2 in
Overall Height
48 13/32 in
Blade Wheels Dia.
11.625 in
Blade Thickness
0.035 in
Min. Blade Length
114 1/2 in
Max. Blade Width
1 in
Overall Width
22 13/32 in
Overall Depth
62 1/2 in
Blade Length
114 1/2 in

Details

Item
Band Saw
Cutting Capacity Rectangle
8" x 13"
Cutting Capacity Round
9"
Cutting Capacity Square
9 in
Voltage
115/230V AC
HP
1.5 hp
Speeds
82 to 310 fpm
Miter Capacity
45 Degrees
Corded/Cordless
Corded
Phase
1
Corded/Banded
Corded
RPM
1725
Application
Metal
Hz
60 Hz
Features
Offering Finger-Tip Operation of Most Major Saw Functions, Swing Away Panel Relocates Saw Controls to A Single Location
Miter Angle Range
45 Degrees , 90 Degrees
Band Saw Type
Horizontal
Material Application
Metal
Number of Speed Settings
Continuous
Round Cutting Capacity - Horizontal
8 in
Rectangular Cutting Capacity - Horizontal
13 in x 5 1/4 in, 13 1/4 in x 2 in
Band Saw Operation
Manual
SFPM Range
82 to 310 SFPM
Power Source
Corded
Current
18.0/9.0A
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 13 in x 5 1/4 in, 13 1/4 in x 2 in, Round Cutting Capacity - Horizontal 8 in, SFPM Range 82 to 310 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 114 1/2 in, Max. Blade Width 1 in, Cutting Capacity Square 9 in, Power Source Corded, Blade Thickness 0.035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.