Enclosed Industrial Control Transformer
- Mfr # JT1-2405
- Zoro # G221890173
product price:Â
$
1,195.99
/ea
Key Features
Includes Leg Casters
Yes
Tool Weight
124 lb
Standards
ACME
Maximum Load Capacity
2,500 lb
Minimum Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2405
- Zoro #
- G221890173
- UPC #
- 019907898122
- Country of Origin
- India
- Includes Leg Casters
- Yes
- Tool Weight
- 124 lb
- Standards
- ACME
- Maximum Load Capacity
- 2,500 lb
- Item
- Roller Head Pipe Stand
- Leg Style
- Rigid
- Head Material
- Steel
- Maximum Leg Spread
- 39 in
- Roller Material
- Steel
- Compatible Pipe Material
- Metal
- Features
- Extra-long hanlde, Integrated locking set-screw, PVC-coated locking casters, Five-leg base
- Includes Legs
- Yes
- Number of Rollers
- 4
- Head Type
- V Head
- Material Application
- Steel
Dimensions
- Minimum Pipe Size
- 1/2 in
- Pipe Stand Head Size
- 34 in
- Maximum Pipe Size
- 36 in
- Roller Length
- 4 in
- Maximum Height
- 46 in
- Minimum Height
- 34 in
- Fits Chest Size
- Extra-long hanlde, Integrated locking set-screw, PVC-coated locking casters, Five-leg base
Description
Roller Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 4, Roller Length 4 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 34 in, Maximum Height 46 in, Maximum Leg Spread 39 in, Leg Style Rigid, Includes Leg Casters Yes, Features Extra-long hanlde, Integrated locking set-screw, PVC-coated locking casters, Five-leg base, Head Material Steel, Material Application Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.