Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
756151
Zoro #
G9947287
UPC #
731325516180
Country of Origin
China
Dimensions
Bottom Wheel Diameter
3 in
Top Wheel Diameter
6 in
Overall Height
58 in
Overall Width
31 in
Overall Length
64 in
Throat Depth
45 in
Details
Item
English Wheel
Capacity of Mild Steel (Gauge)
16
Application
Rolling
Features
Quick Wheel Change without Using Any Tooling
Number of Bottom Dies
10
Sheet Capacity Aluminum
8 ga
Color
Gray
Power Source
Manual
Number of Top Dies
4
Sheet Metal Capacity Stainless Steel
22 ga
Material
Steel
Sheet Metal Capacity Mild Steel
16 ga
Description
English Wheel, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 22 ga, Throat Depth 45 in, Top Wheel Diameter 6 in, Bottom Wheel Diameter 3 in, Number of Bottom Dies 10, Number of Top Dies 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.