Eye Shield Assembly
Mfr # JBG10A-59A
Zoro # G0657715
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Shields, Mounting Hardware
Application
Eye Shield Assembly
Compatible Disc Size
10 in
Shield Material
Polycarbonate
Compatible Series
JBG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBG10A-59A
Zoro #
G0657715
UPC #
662755262081
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Disc Size
10 in
Overall Height
1 3/4 in
Overall Width
4 3/8 in
Details
Item
Bench Grinder Shield
Includes
(2) Shields, Mounting Hardware
Application
Eye Shield Assembly
Shield Material
Polycarbonate
Compatible Series
JBG
For Use with Mfr Model Number
JBG-10A
Guard Mobility
Fixed
Guard Shape
Flat
Compatible Product Type
Grinder
Compatible with Manufacturer Model Number
JBG-10A
Compatible Manufacturer Part Number
JBG-10A
Compatible with Mfr. Model No.
JBG-10A
Compatible Manufacturer Model Number
JBG-10A
For Use With Mfr. Model Number
JBG-10A
Compatible with Manufacturer Model No.
JBG-10A
Compatible Pump Manufacturer Part Number
JBG-10A
Compatible Mfr. Model Number
JBG-10A
Description
Bench Grinder Shield, Eye Shield Assembly, Overall Width 4 3/8 in, Overall Height 1 3/4 in, Shield Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.