Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fb-650-5M, 5 Micron Bag For Dc-650

  • Mfr # 708701

  • Zoro # G0577249


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Dia.
14 in
Filter Height
5 micron
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708701
Zoro #
G0577249
UPC #
662755731235
Country of Origin
China

Dimensions

Overall Dia.
14 in
Filter Height
5 micron
Overall Height
23 in

Details

Item
Wood Dust Collector Upper Filter Bag

Description

Wood Dust Collector Upper Filter Bag, Filter Type Filter Bag, Filter Height 5 micron, Overall Dia. 14 in, Overall Height 23 in, Compatible with Grainger Part Number 29YT78, 43GK47, Compatible with Manufacturer Model Number 708642MK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.