Zoro Homepage

Filter, 10 micron, 2 1/4 ft

  • Mfr # 415106

  • Zoro # G302590657


product price: $246.99
/ea
Free Shipping & Returns

Key Features

For Use With
IAFS-1700
Length (Ft.)
2 1/4 ft
Filter Rating (Microns)
10 micron
Type
Filter
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415106
Zoro #
G302590657
UPC #
731325866469
Country of Origin
Taiwan, Province of China

Dimensions

Length (Ft.)
2 1/4 ft
Overall Height
2 in
Overall Length
2 1/4 ft
Overall Width
20 in

Details

For Use With
IAFS-1700
Item
Outer Filter
Filter Rating (Microns)
10 micron
Type
Filter
Filter MERV Rating
MERV 8

Description

Outer Filter, Filter Type Outer Filter, Filter Height Not Applicable, Filter MERV Rating MERV 8, Overall Length 2 1/4 ft, Overall Width 20 in, Overall Height 2 in, Compatible with Grainger Part Number 784T69, 784T73, Compatible with Manufacturer Model Number IAFS-1700, IAFS-2400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.